Beli analog timer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ABB Analog Timer Switch (Timer Analog)
    Mulai

    Rp519.900

    ABB Analog Timer Switch (Timer Analog)
    Deskripsi:
    AD1CO-R-15m Analog Time switchAnalog time switch, daily proramming, 1 channel CO, 15 minutes switch, with reserve
    atribut:
    • Connecting Capacity (mm²): Solid 4
    • Accuracy: Operating accuracy: ± 1 second/day at 23°C, Switching accuracy: ± 5 minutes
    • Battery Chemical Composition: Nickel-Metal Hydride
    • Battery Type: Button Cell
    • Battery Weight (kg): 0.004
    • Maximum Load Capacity (A): Resistive load 16, Inductive Load 4
    • Meter Type: Electromechanical
    • Minimum Switching Time (minute): 15
    • Number of Batteries: 1
    • Number of Channels: 1
    • Operational Voltage (V): Maximum (Incl. Tolerance) 195 AC, Maximum (Incl. Tolerance) -253 AC
    • Options Provided: With running reserve
    • Power Consumption (W): 0.5
    • Power Loss (W): 0.5
    • Power Supply (V): (-15%..+10%) 230 AC
  2. Autonics Analog Timers AT8 Series
    Mulai

    Rp189.900

    Autonics Analog Timers AT8 Series
    Deskripsi:
    The AT8PSN/AT8PMN series power-off delay analog timers are ideal for circuit protection and system restart in case of power failures. Simple time configuration and status monitoring is possible with the analog dial. Time range can be set in seconds or minutes depending on the model type. Standard DIN W 48 x H 48 mm size provides convenient installation.
  3. DV Mini Time Relay (Relay Penunda Waktu)
    Mulai

    Rp159.900

    DV Mini Time Relay (Relay Penunda Waktu)
    Deskripsi:
    Time Switch & Timer. High Quality Material.
    atribut:
    • Function: Mini Time Relay
    • Size (mm): 28x21
    • Setting Time: 0.1m-10h
    • Current Rate (A): 5
    • Voltage Rate (VAC): 220
    • Display: Analog
    • Mounting: Socket PYF08A-E
    • Program Setting: 4 Output Mode
    • Time Program: 4 Time Range
  4. Fort Saklar Timer Analog (Pengatur Waktu Otomatis)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp289.900

    Fort Saklar Timer Analog (Pengatur Waktu Otomatis)
    atribut:
    • Voltage (V): AC 220
    • Hour: 24
    • Frequency (Hz): 45-60
  5. Autonics Timer
    Mulai

    Rp119.900

    Autonics Timer
    atribut:
    • Operation Method: Time setting
    • Time Operation: power on start
    • Terminal: 8-pin plug
  6. Autonics Temperature Controllers Modular Type TMH Series
    Mulai

    Rp2.699.900

    Autonics Temperature Controllers Modular Type TMH Series
    Deskripsi:
    The TMH series modular multi-channel high performance temperature controllers are capable of controlling up to 2 or 4 channels of input/output simultaneously, with 50 ms high-speed sampling cycle, ±0.3% measurement accuracy, and simultaneous heating and cooling control function.The control channels can be expanded without additional wiring for power or communication. The control modules can be expanded up to 32 units and 128 channels. With each communication module, the units can be expanded up to 32 units (16 control modules & 16 option modules). Up to 16 communication modules can be connected to a master device for a total of 1,024 control channels. The modular design allows flexible expansion depending on user requirements, with various option modules available including analog input/output modules, digital input / alarm output modules, CT input modules, PLC ladder-less communication (RS422/485) and Ethernet communication modules. Parameter configuration and status monitoring is available with PCs using USB, RS422/RS485, or Ethernet communication connection.
    atribut:
    • Display Method: None-parameter setting and monitoring available on external devices (PC, PLC, etc.)
    • Power Supply (V): 24 DC
    • Voltage Range Availability: 90-110% voltage range
    • Power Consumption (W): Max. 5 (for Max. load)
  7. MASKO Timer Analog Switch Panel (Saklar Timer)
    Mulai

    Rp449.900

    MASKO Timer Analog Switch Panel (Saklar Timer)
    atribut:
    • Insulation Resistance (MΩ): ≥ 100
    • Coil Voltage (V): 110, 230 (AC)
    • Contact Resistance (miliΩ): ≤ 50
    • Operating Temperature (°С): -40 - +55
    • Range Timer (hour): 24
  8. Theben Analog Time Switch (Saklar Pewaktu)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp539.900

    Theben Analog Time Switch (Saklar Pewaktu)
    atribut:
    • Capacity Loss Maximum (W): 1.3
    • Drive: Quartz-controlled stepper motor
    • Frequency (Hz): 50 to 60
    • Housing And Insulation Material: High-Temperature Resistant, Self-Extinguishing Thermoplastic
    • Incandescent/Halogen Lamp Load (W): 1100
    • LED Lamp < 2W (W): 20
    • LED Lamp > 8W (W): 180
    • Number Of Switching Segments: 96
    • Number of Channels: 1
    • Operating Voltage (V AC): 110 to 230
    • Power Consumption Standby Mode (W): 0.5
    • Power Reserve at 110V (days): 3 Approx. 1.5
    • Programmable Every (minute): 15
    • Shortest Switching Times (minute): 15
    • Switching Capacity At 250 V AC, Cos φ = 0.6 (A): 12
    • Switching Capacity At 250 V AC, Cos φ = 1 (A): 16
    • Switching Output: Potential-Free And Phase-Independent
    • Type of Connection: DuoFix Spring Terminals
    • Type of Contact: Changeover Contact
    • Type of Protection: IP 20
  9. Autonics Digital Timers LE8N Series (Pengatur Waktu Otomatis)
    Mulai

    Rp509.900

    Autonics Digital Timers LE8N Series (Pengatur Waktu Otomatis)
    Deskripsi:
    The LE8N series LCD timers feature an 8-digit display with backlight (backlight models). The compact size allows easy installation in tight spaces and the built-in lithium battery allows the units to operate without external power supplies. Various time setting ranges are supported and no-voltage input, voltage input, and AC/DC universal voltage models are available.
  10. TONE Hex Key T Handle (Kunci L)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp229.900

    TONE Hex Key T Handle (Kunci L)
    Deskripsi:
    Loosening and tightening of a bolt with a hexagon bolt .
    atribut:
    • Shape: T type (point-angle type)
  11. OMRON Solid State Timer H3cr-A (Pewaktu)
    Mulai

    Rp1.299.900

    OMRON Solid State Timer H3cr-A (Pewaktu)
    Deskripsi:
    Multiple time ranges and operation modes. High-voltage and low-voltage AC/DC free power supply. DIN48x48mm full multi-timer. Ecological design with reduced current consumption. Sequence check is easy with 0-set instantaneous output. Obtained UL, CSA, NK, LR. Compliant with EN61812-1. CE mark compatible. * Do not use the inverter output as a power source. * Since there is an inrush current, care must be taken when opening and closing the power supply of the timer body with a non-contact output such as a sensor.
  12. OMRON Timer Relay H3CR-A Type (Pengatur Waktu Otomatis)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp699.900

    OMRON Timer Relay H3CR-A Type (Pengatur Waktu Otomatis)
    Deskripsi:
    Time range, multi mode of operation mode. High pressure, low pressure Two types of AC / DC free power supply. Full multi timer with DIN 48 x 48 mm. Ecology design with reduced current consumption. 0 Setting Easy sequence check by instantaneous output. UL, CSA, NK, LR acquired. Conformed to EN 61812-1. CE mark correspondence.Withstand voltage:Between the charging metal part and the non-charging metal part: AC 2000 V 50/60 Hz 1 min Between the control output and the operation circuit : AC 2000 V 50/60 Hz 1 min Between the different pole contacts: AC 2000 V 50/60 Hz 1 min Between the noncontinuous contacts: AC 1000 V 50/60 Hz 1 minPower consumption:Relay ON / About 2 VA (1.6 W) Relay OFF / About 1.3 VA (1.1 W ) (AC 240V at 60Hz)Input- Short circuit impedance 1 kΩ or less - Short circuit residual voltage 1 V or less - Open circuit impedance 100 kΩ or moreControl output- AC 250 V / DC 30 5 A DC 125 V 0.15 A Resistive load (cos Φ = 1) Minimum applied load DC 5 V 10 mA (P level, reference value)Set time:(Sec, min, hrs) 0.3 - 3, (10 h) 3 - 30 (sec, min, hrs) Number of graduations: (time unit) 1.2: (sec) 0.05 - 1.2, (min, hrs) 0.12 - 12: (sec, min, hrs) 1.2 to 12, (10 h) 12 to 120 30: (sec, min, hrs) 3 to 30, (10 h) 30 to 300
    atribut:
    • Ambient Operating Humidity (%): 35 to 85
    • Impact Resistance Durability (m/s²): 1000
    • Inputs: No-voltage
    • Installation Type: Socket
    • Operating Temperature (°C): -10 to +55
    • Outer Dimensions (mm): 48x81.6x48
    • Output Type: Relay
    • Size: 1/16 DIN (48x48mm)
    • Storage Temperature Range (°C): -25 to +65
    • Terminal: Plug-in
    • Time Range (s-hour): 0.05 to 300
    • Type: Analog
  13. OMRON Solid State Timer (Pewaktu)
    Mulai

    Rp969.900

    OMRON Solid State Timer (Pewaktu)
    Deskripsi:
    The number of models in stock has decreased significantly due to the use of two types of AC / DC free power supplies. Ecology design that suppresses current consumption for various applications with 8-operation mode multi (11-pin type) and 5-operation mode multi (8-pin type) 0 Setting Instant output makes sequence check easy. Socket (P3G-08) is attached to shorten the body to 75 mm below the neck (H3CR-A8E AC100-240V / DC100-125V). PNP input type is also available UL, CSA, NK, LR, CCC acquisition, EN61812-1 compliant, CE mark compliant
  14. DV Timer Socket (Stop Kontak Timer)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp85.900

    DV Timer Socket (Stop Kontak Timer)
    Deskripsi:
    Time Switch & Timer. High Quality Material.
    atribut:
    • IP Rating: IP20
  15. Autonics Analog Timers ATN Series
    Mulai

    Rp309.900

    Autonics Analog Timers ATN Series
    Deskripsi:
    The ATN series multi-function analog timers feature 6 output operation modes and 12 time setting ranges for application in diverse timing control tasks. The timers also feature a wide time setting range between 0.05 seconds to 100 hours. Simple time configuration and operation is possible with the analog dial control. The ATN series is available in 8-pin or 11-pin plug models.
  16. OMRON Timer H3YN-4 AC100-120 (Pengatur Waktu Otomatis)
    Mulai

    Rp729.900

    OMRON Timer H3YN-4 AC100-120 (Pengatur Waktu Otomatis)
    atribut:
    • Product Code: H3YN8017C
    • Family Type: H3YN
  17. OMRON Solid State Timer (Pewaktu)
    Mulai

    Rp999.900

    OMRON Solid State Timer (Pewaktu)
    atribut:
    • Adjustable Time: 0.05s to 300h
Daftar Harga analog timer Terbaru October 2026
ABB Analog Timer Switch (Timer Analog)Rp519.900
Fort Timer - PIN Plug Mounting (Pengatur Waktu Otomatis)Rp149.900
Autonics Analog Timers AT8 SeriesRp189.900
DV Mini Time Relay (Relay Penunda Waktu)Rp159.900
Chint Time Delay RelayRp57.900
Fort Saklar Timer Analog (Pengatur Waktu Otomatis)Rp289.900
Autonics TimerRp119.900
Autonics Temperature Controllers Modular Type TMH SeriesRp2.699.900
MASKO Timer Analog Switch Panel (Saklar Timer)Rp449.900
Theben Analog Time Switch (Saklar Pewaktu)Rp539.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)